- Radial Ball Bearing Type
- 55.563 mm Inside Diameter
- 100 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Bearing Design | Deep Groove Design |
| Lubricant | Grease |
| I.D. | 2.1875 in |
| Overall Width | 71.44 mm |
| Duty | Standard-Duty |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Outer Ring Width | 25 mm |
| Relubrication Feature | With |
| Sealing | Seal On Both Sides |
| O.D. | 100 mm |
| Lubrication | Relubricatable |
| Bearing Type | Radial, Ball Bearing |
| Cage Type | Non-Metallic |
| Rolling Element | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| O.D. Type | Spherical |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Material | Bearing Steel |
| Weight | 2.87 LB |
| EAN or UPC | 7316577754776 |

