- Radial Ball Bearing Type
- 15.875 mm Inside Diameter
- 40 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
| Inch/Metric | Inch Bore |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Locking Device | Eccentric Locking Collar |
| O.D. | 40 mm |
| Overall Width | 28.6 mm |
| I.D. | 0.625 in |
| Sealing | Seal On Both Sides |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| O.D. Type | Spherical |
| Outer Ring Width | 12 mm |
| Bearing Type | Radial, Ball Bearing |
| Lubrication | Non-Relubricatable |
| Material | Bearing Steel |
| Bearing Design | Deep Groove Design |
| Duty | Standard-Duty |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Cage Type | Non-Metallic |
| Weight | 0.264 LB |
| EAN or UPC | 7316576616679 |

