- Radial Deep Groove Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 28.6 mm Width
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
| I.D. | 17 mm |
| Locking Device | Eccentric Locking Collar |
| O.D. Type | Spherical |
| O.D. | 40 mm |
| Cage Material | Non-Metallic |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| Outer Ring Width | 12 mm |
| Lubrication | Relubricatable |
| Cage Type | Non-Metallic |
| Inside Dia. | 17 mm |
| Outside Dia. [Max] | 40 mm |
| Material | Steel |
| Sealing | Seal On Both Sides |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball Bearing |
| Relubrication Feature | With |
| Rows of Balls | Single |
| Overall Width | 28.6 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Weight | 0.25 LB |
| EAN or UPC | 7316577295262 |

