- 25 mm Shaft, 52 mm OD, 15 mm Outer Ring Width, 30.96 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
| Bore Type | Round Bore |
| Overall Width | 30.96 mm |
| Outer Ring Width | 15 mm |
| Locking Device | Eccentric Locking Collar |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Weight | 0.432 LB |
| EAN or UPC | 7316577063052 |

