- Radial Ball Bearing Type
- 36.512 mm Inside Diameter
- 72 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
| Material | Bearing Steel |
| Cage Type | Non-Metallic |
| I.D. | 1.4375 in |
| Lubricant | Grease |
| Rolling Element | Ball Bearing |
| O.D. Type | Spherical |
| Relubrication Feature | With |
| Inch/Metric | Inch Bore |
| Sealing | Seal On Both Sides |
| Seal Type | Contact Seals |
| Bearing Design | Deep Groove Design |
| Bearing Type | Radial, Ball Bearing |
| O.D. | 72 mm |
| Duty | Standard-Duty |
| Overall Width | 1.531 in |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Length Through Bore | 1.531 in |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 4410 lbf |
| Outer Ring Width | 19 mm |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Weight | 0.986 LB |
| EAN or UPC | 7316576617102 |

