- Radial Deep Groove Bearing Type
- 38.1 mm Inner Diameter
- 80 mm Outer Diameter
- 43.7 mm Width
| Rows of Balls | Single |
| O.D. | 80 mm |
| I.D. | 1.500 in |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| Inside Dia. | 38.1 mm |
| Rolling Element | Ball Bearing |
| Outside Dia. [Max] | 80 mm |
| Inch/Metric | Inch Bore |
| Weight | 1.499 LB |
| EAN or UPC | 7316571670294 |

