- Radial Ball Bearing Type
- 44.45 mm Inside Diameter
- 85 mm Outside Diameter
| O.D. Type | Cylindrical |
| Bearing Design | Deep Groove Design |
| Relubrication Feature | Without |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Cage Type | Non-Metallic |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Sealing | Seal On Both Sides |
| Duty | Standard-Duty |
| I.D. | 1.750 in |
| Bearing Type | Radial, Ball Bearing |
| Lubricant | Grease |
| Inch/Metric | Inch Bore |
| O.D. | 85 mm |
| Material | Bearing Steel |
| Weight | 1.576 LB |
| EAN or UPC | 7316571582924 |

