- Radial Ball Bearing Type
- 49.213 mm Inside Diameter
- 90 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 6080 lbf |
| Rolling Element | Ball Bearing |
| Material | Bearing Steel |
| Cage Type | Non-Metallic |
| Bearing Design | Deep Groove Design |
| Bearing Type | Radial, Ball Bearing |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 22 mm |
| Length Through Bore | 1.719 in |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Overall Width | 1.719 in |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| I.D. | 1.9375 in |
| Sealing | Seal On Both Sides |
| O.D. | 90 mm |
| Relubrication Feature | Without |
| Lubricant | Grease |
| Weight | 1.717 LB |
| EAN or UPC | 7316570334951 |

