- Radial Ball Bearing Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Bearing Design | Deep Groove Design |
| Rolling Element | Ball Bearing |
| I.D. | 50 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| O.D. Type | Spherical |
| O.D. | 90 mm |
| Sealing | Seal On Both Sides |
| Duty | Standard-Duty |
| Lubricant | Grease |
| Relubrication Feature | With |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Outer Ring Width | 22 mm |
| Overall Width | 51.6 mm |
| Cage Type | Non-Metallic |
| Bearing Type | Radial, Ball Bearing |
| Weight | 1.631 LB |
| EAN or UPC | 7316577035233 |

