- Radial Deep Groove Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 40 mm Width
| Sealing | Seal On Both Sides & Flinger on Both Sides |
| Bore Type | Tapered Bore |
| Outside Dia. [Max] | 100 mm |
| Cage Type | Non-Metallic |
| Cage Material | Non-Metallic |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Rows of Balls | Single |
| Inside Dia. | 55 mm |
| Enclosure | Double Sealed |
| Relubrication Feature | With |
| Seal Type | Contact Seals |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| Inch/Metric | Metric Bore |
| I.D. | 55 mm |
| O.D. | 100 mm |
| O.D. Type | Spherical |
| Lubricant | Grease |
| Weight | 1.839 LB |
| EAN or UPC | 7316570571523 |

