- Digital Angle Finder
- 0.0° [Min], 220.0° [Max]
features
- Digital LCD display shows measurements & calculations
- Miter button calculates miter angle into miter saw angle
- On/Off Button with automatic shutoff
- Horizontal and vertical bubble levels
| Accuracy | +/-.5° |
| Angle [Min] | 0 degrees |
| Angle [Max] | 220 degrees |
| Material | Aluminum |
| Length | 14 in |
| Power Source | 9V Battery |
| Weight | 2.5 LB |

