Skip to content Skip to navigation menu
Safety Cutter

00100

Safety Cutter
Item #114976497
  • Safety Cutter
Safety Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Safety Cutter

features

  • Blade type: micro-ceramic
  • Built-in magnet and key-ring hole
  • Rubberized non-slip finish
  • Ambidextrous design
  • Finger-friendly® blade cuts effectively
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100% zirconium oxide blade
  • Blade edge lasts up to 11.2x longer than metal
Blade Material Zirconium Oxide
Color Green
Weight 0.018 LB
EAN or UPC 895142000106
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison