- Precision Cutter
- Cutting Depth 1.5 mm
- Zirconium Oxide Blade
features
- Blade type: micro-ceramic
- Handle features non-slip finish
- Ambidextrous design
- Finger-friendly edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Good Design® Award winner
- Non-sparking, non-conductive blade
- Chemically inert blade never rusts
- Oil, lubricant and maintenance free
- Designed by Karim Rashid
| Color | Green |
| Body Material | Carbon Steel |
| Blade Material | Zirconium Oxide |
| Cutting Depth | 1.5 mm |
| Weight | 0.04 LB |
| EAN or UPC | 895142000168 |

