- Safety Cutter
features
- Blade type: micro-ceramic
- Built-in magnet and key-ring hole
- Rubberized non-slip finish
- Ambidextrous design
- Finger-friendly® blade cuts effectively
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100% zirconium oxide blade
- Blade edge lasts up to 11.2x longer than metal
| Color | Green |
| Blade Material | Zirconium Oxide |
| Weight | 0.018 LB |
| EAN or UPC | 895142000205 |

