- Manual Box Cutter
features
- Durable nylon handle with protective ergo shape
- Manual retraction with two cutting positions
- Ambidextrous design
- Lanyard hole
- Finger-friendly® blade cuts effectively
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100% zirconium oxide blade
- Blade edge lasts up to 11.2x longer than metal
- Fewer blade changes = fewer injuries
- Compatible blades: 10404, 10408 (rounded-tip #10404 included)
- No-tool blade change
| Blade Length | 1.31 in |
| Length | 6.690 in |
| Cutting Depth | 0.31 in |
| Blade Material | Zirconium Oxide |
| No. of Blades | 1 |
| Body Material | Carbon Steel |
| Weight | 0.221 LB |
| EAN or UPC | 895142104002 |

