- Box Cutter Blades
- Rounded Tip
- 33.17 mm Blade Length
- 4 Pack
features
- Safer than traditional blades
- Finger-friendly® edge cuts effectively
- Lasts up to 11.2x longer than metal blades
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert, never rusts
- Oil and lubricant free
- 100% recyclable
- Blade is safe from -40 °C to 1,600 °C
- Compatible handles: 10400, 10503, 10514, 10515, 10512, 10513
- Four dual-sided blades per pack
| Blade Type | Rounded Tip |
| Blade Length | 33.17 mm |
| Color | White |
| No. of Blades | 4 |
| Blade Material | Zirconium Oxide |
| Weight | 0.002 LB |
| EAN or UPC | 895142104040 |
-
Pre-Packed Quantities


