- Auto-Retractable Box Cutter
- 33.17 mm Blade Length
features
- Auto-retractable handle
- Handle features ergo-grip J-hook design
- Compatible blades: 10404 and 10408
- Finger-friendly edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Rust-free blade
- Non-sparking, non-conductive blade
- Includes one double-sided rounded-tip safety blade
- Ambidextrous design
- No-tool blade change
- Red Dot Design award winner
| Cutting Depth | 8 mm |
| No. of Blades | 1 |
| Blade Length | 33.17 mm |
| Blade Material | Zirconium Oxide |
| Body Material | Carbon Steel |
| Weight | 0.221 LB |
| EAN or UPC | 895142105030 |

