- Manual Mini Cutter
- 33.17 mm Blade Length
features
- Installed blade type: rounded tip
- Ambidextrous design: switch blade slots for lefties
- Finger-friendly® blade cuts effectively
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100% zirconium oxide blade
- Blade edge last up to 11.2x longer than metal
- Compatible blades: 10404, 10408
- No-tool blade change
| Blade Material | Zirconium Oxide |
| Type | Manual |
| Blade Length | 33.17 mm |
| Cutting Depth | 10 mm |
| Weight | 0.04 LB |
| EAN or UPC | 895142105153 |

