- Utility Knife Blades
- Rounded Tip
- 3 Pack
features
- Safer than traditional blades
- Finger-friendly® edge cuts effectively
- Lasts up to 11.2x longer than metal blades
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert
- never rusts
- Oil and lubricant free
- Does not require sharps box disposal
- 100% recyclable
- Blade is safe from -40 °C to 1,600 °C
| Blade Material | Zirconium Oxide |
| Blade Length | 65 mm |
| No. of Blades | 3 |
| Color | White |
| Blade Type | Rounded Tip |
| Weight | 0.015 LB |
| EAN or UPC | 895142105269 |
-
Pre-Packed Quantities


