- Chisel Blades
- 4 Pack
features
- Safer than traditional blades
- Finger-friendly® edge scrapes effectively
- Lasts up to 11.2x longer than steel chisels
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert, never rusts
- Oil and lubricant free
- Does not require sharps box disposal
- 100% recyclable
- Blade is safe up to 1,600 °C
- Compatible handles: 10548, 10589, 10568
- Four blades per pack
| Blade Type | Single-Sided |
| No. of Blades | 4 |
| Blade Length | 32.8 mm |
| Blade Material | Zirconium Oxide |
| Weight | 0.002 LB |
| EAN or UPC | 895142105344 |
-
Pre-Packed Quantities


