- Scissors
- Small
- 52 mm Blade Length
features
- Zirconium oxide ceramic blades
- Durable reinforced nylon handle with soft-touch finger grips
- Safer than traditional scissors
- Handle features soft touch finger grips
- BPA-, phthalate-, and lead-free
- Finger-friendly® edge lasts 11x longer than metal
- Non-conductive, non-magnetic blade
- Ambidextrous design
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert, never rusts
- Lightweight and compact
| Blade Length | 52 mm |
| Color | White |
| Blade Material | Zirconium Oxide |
| Blade Type | Small |
| Weight | 0.077 LB |
| EAN or UPC | 895142105443 |

