- Scissors
- Large
- 60 mm Blade Length
features
- Zirconium oxide ceramic blades
- Durable reinforced nylon handle with soft-touch finger grips
- Safer than traditional scissors
- Handle features soft touch finger grips
- BPA-, phthalate-, and lead-free
- Finger-friendly® edge lasts 11x longer than metal
- Non-conductive, non-magnetic blade
- Ambidextrous design
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert, never rusts
- Lightweight and compact
| Blade Material | Zirconium Oxide |
| Blade Type | Large |
| Color | White |
| Blade Length | 60 mm |
| Weight | 0.2 LB |
| EAN or UPC | 895142105450 |

