Skip to content Skip to navigation menu
Craft Knife

10548

Craft Knife
Item #114976500
  • Craft Knife
  • 32.8 mm Blade Length
Craft Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Craft Knife
  • 32.8 mm Blade Length

features

  • No-roll handle with cross-hatch grip
  • Finger-friendly edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Rust-free blade
  • Finger-friendly edge stays sharp 11x longer
  • Fewer blade changes = fewer injuries
  • Ambidextrous design
  • No-tool blade change
  • Includes one 10518 straight-edge, rounded-tip blade
  • Compatible blades: 10518, 10519, 10520, 10532, 10534, 10535, 10536
Blade Material Zirconium Oxide
Blade Length 32.8 mm
Weight 0.037 LB
EAN or UPC 895142105481
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison