- Smart-Retracting Utility Knife
- 65 mm Blade Length
features
- Ambidextrous design
- Finger-friendly® blade cuts effectively
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100% zirconium oxide blade
- Blade edge lasts up to 11.2x longer than metal
- Fewer blade changes = fewer injuries
- No-tool blade change
- Compatible blades: 10526, 10528
- Installed blade type: rounded tip
| Cutting Depth | 18 mm |
| Type | Smart-Retracting |
| Blade Material | Zirconium Oxide |
| Blade Length | 65 mm |
| Body Material | Carbon Steel |
| Weight | 0.146 LB |
| EAN or UPC | 895142105580 |

