- Manual Industrial Knife
- 120 mm Blade Length
features
- Installed blade type: rounded tip
- Durable nylon handle with comfortable slider
- Ambidextrous design: reverse blade orientation for lefties
- Finger-friendly® edge lasts 11.2x longer than metal
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- Blade is safe up to 1,600 °C
- Compatible blades: 10538, 10539, 10540
- No-tool blade change
| Blade Length | 120 mm |
| Cutting Depth | 76 mm |
| Blade Material | Zirconium Oxide |
| Type | Manual |
| Weight | 0.146 LB |
| EAN or UPC | 895142105597 |

