- Scalpel
- Replaceable Blade
- 32.8 mm Blade Length
features
- Handle lightly weighted, balanced for stability
- Finger-friendly® edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Chemically inert blade never rusts
| Blade Type | Replaceable |
| No. of Blades | 1 |
| Blade Length | 32.8 mm |
| Cutting Depth | 12.7 mm |
| Blade Material | Zirconium Oxide |
| Weight | 0.014 LB |
| EAN or UPC | 895142105689 |

