- Precision Knife
- 32.8 mm Blade Length
features
- Blade type: straight edge, rounded tip
- Ring-style handle features comfort grip
- Ambidextrous design
- Finger-friendly® edge stays sharp 11x longer
- Chemically inert blade never rusts
- Non-sparking, non-conductive blade
- Reduces injuries, lowers costs
- No-tool blade change
- Compatible blades: 10518, 10519, 10520, 10532, 10536, 10537
- Includes one rounded-tip ceramic blade (10518)
| Blade Material | Zirconium Oxide |
| Blade Length | 32.8 mm |
| Cutting Depth | 12.7 mm |
| Weight | 0.044 LB |
| EAN or UPC | 895142105801 |

