- Craft Knife
- Safety Cap
- 32.8 mm Blade Length
features
- No-roll handle with cross-hatch grip
- Finger-friendly edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive blade
- Rust-free blade
- Finger-friendly edge stays sharp 11x longer
- Fewer blade changes = fewer injuries
- Ambidextrous design
- No-tool blade change
- Includes one 10518 straight-edge, rounded-tip blade
- Compatible blades: 10518, 10519, 10520, 10532, 10534, 10535, 10536
| Blade Length | 32.8 mm |
| Cutting Depth | 12.7 mm |
| Blade Material | Zirconium Oxide |
| Weight | 0.037 LB |
| EAN or UPC | 895142105894 |

