Skip to content Skip to navigation menu
Utility Scraper

10591

Utility Scraper
Item #114976921
  • Manual Utility Scraper
  • 65 mm Blade Length
Utility Scraper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manual Utility Scraper
  • 65 mm Blade Length

features

  • Installed blade type: rounded tip
  • Durable nylon handle with soft-touch comfort grips
  • Ambidextrous design
  • Finger-friendly® edge lasts 11x longer than metal
  • Chemically inert blade never rusts
  • Non-sparking, non-conductive, non-magnetic blade
  • Oil- and lubricant-free blade
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • No-tool blade change
  • Compatible blades: 10526, 10528
Type Manual
Blade Length 65 mm
Blade Material Zirconium Oxide
Weight 0.146 LB
EAN or UPC 895142105917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison