- Zirconium Oxide Blade
- Stainless Steel Body
- 5.51" overall length
features
- Zirconium oxide Slice® safety blades
- Durable reinforced nylon handles with ribbed grips
- Safer than traditional scissors
- Finger-friendly® edge lasts 11x longer than metal
- Ambidextrous design
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blades
- Chemically inert blades never rust
- Oil, lubricant and maintenance free
- BPA-, phthalate- and lead-free scissors
- LIghtweight and compact
| Blade Material | Zirconium Oxide |
| Body Material | Stainless Steel |
| Overall Length | 5.51 in |
| Weight | 0.074 LB |
| EAN or UPC | 895142105955 |

