- Manual Seam Ripper
- 31 mm Blade Length
features
- Installed blade type: roundedtip
- Durable nylon handle
- Ambidextrous design
- Compatible blades: 10536, 10537
- Finger-friendly® edge lasts 11x longer than metal
- Chemically inert blade never rusts
- Non-sparking, non-conductive, non-magnetic blade
- Oil- and lubricant-free blade
- Reduces injuries, lowers costs
- No-tool blade change
| Type | Manual |
| Blade Material | Zirconium Oxide |
| Blade Length | 31 mm |
| Weight | 0.039 LB |
| EAN or UPC | 895142105962 |

