Skip to content Skip to navigation menu
Seam Ripper

10597

Seam Ripper
Item #114976907
  • Auto-Retractable Seam Ripper
  • 31 mm Blade Length
Seam Ripper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Auto-Retractable Seam Ripper
  • 31 mm Blade Length

features

  • Installed blade type: roundedtip
  • Durable nylon handle
  • Ambidextrous design
  • Compatible blades: 10536, 10537
  • Finger-friendly® edge lasts 11x longer than metal
  • Chemically inert blade never rusts
  • Non-sparking, non-conductive, non-magnetic blade
  • Oil- and lubricant-free blade
  • Reduces injuries, lowers costs
  • No-tool blade change
Type Auto-Retractable
Blade Material Zirconium Oxide
Blade Length 31 mm
Weight 0.039 LB
EAN or UPC 895142105979
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison