Smalley Steel Ring Co.
C100-M6
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #104828676
- .730" Shaft Diameter Clearance
- 1.000" Bore Diameter Clearance
- .750" Free Height
- .276" Work Height
- 18 lbs Load
| Thickness | 0.012 in |
| Free Height | 0.75 in |
| Work Height | 0.276 in |
| Spring Rate | 38 lb/in |
| Load Capacity [Max] | 18 lbs |
| Material | Carbon Steel |
| No. of Coils/Waves | 3.5 |
| No. of Turns | 9 |
| Shaft Dia. | 0.73 in |
| Radial Wall Thickness | 0.094 in |
| Weight | 0.0 LB |
