Smalley Steel Ring Co.
C125-H3-S17
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #104359228
- 1.000" Shaft Diameter Clearance
- 1.250" Bore Diameter Clearance
- .500" Free Height
- .272" Work Height
- 30 lbs Load
| Work Height | 0.272 in |
| No. of Coils/Waves | 3.5 |
| Radial Wall Thickness | 0.094 in |
| Free Height | 0.5 in |
| Material | 17-7 PH Stainless Steel |
| Spring Rate | 132 lb/in |
| Thickness | 0.019 in |
| No. of Turns | 5 |
| Shaft Dia. | 1 in |
| Load Capacity [Max] | 30 lbs |
| Weight | 0.1 LB |
