- 1.14 " Shaft Diameter
- 1.5 " Bore Diameter
- 0.018 " Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.018 in |
| No. of Coils/Waves | 4.5 |
| Work Height | 0.278 in |
| Load Capacity | 60 lbs |
| Material | Stainless Steel |
| Free Height | 0.5 in |
| Shaft Dia. | 1.14 in |
| Radial Wall Thickness | 0.133 in |
| Weight | 0.081 LB |

