- 1.6 " Shaft Diameter
- 2 " Bore Diameter
- 0.024 " Thick
- Flat Wire Wave Compression Spring
| No. of Coils/Waves | 4.5 |
| Radial Wall Thickness | 0.148 in |
| Shaft Dia. | 1.6 in |
| Work Height | 0.389 in |
| Thickness | 0.024 in |
| Material | Stainless Steel |
| Load Capacity | 90 lbs |
| Free Height | 0.75 in |
| Weight | 0.1 LB |

