Smalley Steel Ring Co.
SSB-0095-S17
Bearing Preload Flat Wire Wave Compression Spring
Item #102566957
- 24 mm Bearing Outside Diameter
- 0.3 mm Thick
- Flat Wire Wave Compression Spring
| No. of Coils/Waves | 3 |
| Thickness | 0.3 mm |
| Free Height | 3.56 mm |
| Load Capacity (Force) | 66.7 N |
| Bearing O.D. | 24 mm |
| Material | Stainless Steel |
| Shaft Dia. | N/A |
| Work Height | 1.57 mm |
| Radial Wall Thickness | 2.39 mm |
| Weight | 0.001 LB |
