- 62 mm Bearing Outside Diameter
- 0.61 mm Thick
- 2.36 mm Work Height
- Carbon Steel Bearing Preload Flat Wire Compression Spring
| Thickness | 0.61 mm |
| Load Capacity (Force) | 169.1 N |
| Shaft Dia. | N/A |
| Radial Wall Thickness | 4.52 mm |
| Bearing O.D. | 62 mm |
| No. of Coils/Waves | 4 |
| Material | Carbon Steel |
| Free Height | 4.32 mm |
| Work Height | 2.36 mm |
| Weight | 0.009 LB |

