- 110 mm Bearing Outside Diameter
- 0.76 mm Thick
- 2.77 mm Work Height
- Carbon Steel Bearing Preload Flat Wire Compression Spring
| Material | Carbon Steel |
| Work Height | 2.77 mm |
| Load Capacity (Force) | 302.6 N |
| Bearing O.D. | 110 mm |
| Thickness | 0.76 mm |
| Radial Wall Thickness | 5.92 mm |
| No. of Coils/Waves | 5 |
| Shaft Dia. | N/A |
| Free Height | 5.33 mm |
| Weight | 0.024 LB |

