- 175 mm Bearing Outside Diameter
- 0.81 mm Thick
- Flat Wire Wave Compression Spring
| Work Height | 3.96 mm |
| Material | Carbon Steel |
| No. of Coils/Waves | 6 |
| Bearing O.D. | 175 mm |
| Radial Wall Thickness | 9.53 mm |
| Load Capacity (Force) | 480.6 N |
| Shaft Dia. | N/A |
| Thickness | 0.81 mm |
| Free Height | 8.13 mm |
| Weight | 0.1 LB |

