- 47 mm Bearing Outside Diameter
- 0.46 mm Thick
- Flat Wire Wave Compression Spring
| Bearing O.D. | 47 mm |
| Free Height | 3.81 mm |
| Work Height | 1.98 mm |
| Radial Wall Thickness | 3.63 mm |
| No. of Coils/Waves | 4 |
| Thickness | 0.46 mm |
| Shaft Dia. | N/A |
| Material | Carbon Steel |
| Load Capacity (Force) | 129 N |
| Weight | 0.03 LB |

