Smalley Steel Ring Co.
SSR-0050-S17
Standard Section Flat Wire Wave Compression Spring
Item #101815290
- 0.4" Shaft Diameter
- 0.5" Bore Diameter
- 0.008" Thick
- 0.085" Free Height
- Stainless Steel
| Free Height | 0.09 in |
| Work Height | 0.05 in |
| Shaft Dia. | 0.4 in |
| Radial Wall Thickness | 0.04 in |
| Load Capacity | 7 lbs |
| No. of Coils/Waves | 3 |
| Thickness | 0.008 in |
| Material | Stainless Steel |
| Weight | 0.1 LB |
