- 0.5" Shaft Diameter
- 0.75" Bore Diameter
- 0.01" Thick
- 0.16" Free Height
- Carbon Steel
| Shaft Dia. | 0.5 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 3 |
| Free Height | 0.16 in |
| Thickness | 0.01 in |
| Radial Wall Thickness | 0.078 in |
| Work Height | 0.062 in |
| Load Capacity | 14 lbs |
| Weight | 0.12 LB |

