- 0.96" Shaft Diameter
- 1.25" Bore Diameter
- 0.016" Thick
- 0.15" Free Height
- Carbon Steel
| Radial Wall Thickness | 0.133 in |
| Free Height | 0.15 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 3 |
| Shaft Dia. | 0.96 in |
| Load Capacity | 22 lbs |
| Thickness | 0.016 in |
| Work Height | 0.078 in |
| Weight | 0.2 LB |

