- 1.31 " Shaft Diameter
- 1.62 " Bore Diameter
- 0.018 " Thick
- Flat Wire Wave Compression Spring
| Radial Wall Thickness | 0.143 in |
| Free Height | 0.2 in |
| Work Height | 0.078 in |
| Thickness | 0.018 in |
| Material | Carbon Steel |
| Shaft Dia. | 1.31 in |
| Load Capacity | 28 lbs |
| No. of Coils/Waves | 3 |
| Weight | 0.085 LB |

