- 1.8 " Shaft Diameter
- 2.12 " Bore Diameter
- 0.024 " Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.024 in |
| Free Height | 0.15 in |
| Work Height | 0.093 in |
| Load Capacity | 36 lbs |
| Shaft Dia. | 1.8 in |
| Radial Wall Thickness | 0.15 in |
| No. of Coils/Waves | 4 |
| Material | Carbon Steel |
| Weight | 0.105 LB |

