- 1.93 " Shaft Diameter
- 2.25 " Bore Diameter
- 0.024 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.093 in |
| Radial Wall Thickness | 0.15 in |
| No. of Coils/Waves | 4 |
| Load Capacity | 38 lbs |
| Material | Carbon Steel |
| Free Height | 0.17 in |
| Shaft Dia. | 1.93 in |
| Thickness | 0.024 in |
| Weight | 0.108 LB |

