- 10.17" Shaft Diameter
- 11" Bore Diameter
- 0.032" Thick
- 0.35" Free Height
- Carbon Steel
| Thickness | 0.032 in |
| Shaft Dia. | 10.17 in |
| Work Height | 0.156 in |
| No. of Coils/Waves | 9 |
| Free Height | 0.35 in |
| Material | Carbon Steel |
| Load Capacity | 9 lbs |
| Radial Wall Thickness | 0.35 in |
| Weight | 0.75 LB |

