- 4.466" ID
- 4.000" OD
- .030" Thickness
- Circular Shim
| Outside Dia. | 4 in |
| O.D. Tolerance Plus | 0 in |
| Thickness | 0.03 in |
| O.D. Tolerance Minus | 0.03 in |
| Inside Dia. | 4.466 in |
| Material | Carbon Steel |
| Weight | 0.022 LB |
| Outside Dia. | 4 in |
| O.D. Tolerance Plus | 0 in |
| Thickness | 0.03 in |
| O.D. Tolerance Minus | 0.03 in |
| Inside Dia. | 4.466 in |
| Material | Carbon Steel |
| Weight | 0.022 LB |