- 2.981" ID
- 2.625" OD
- .024" Thickness
- Circular Shim
| Thickness | 0.024 in |
| Material | Carbon Steel |
| Inside Dia. | 2.981 in |
| O.D. Tolerance Minus | 0.025 in |
| Outside Dia. | 2.625 in |
| O.D. Tolerance Plus | 0 in |
| Weight | 0.0 LB |
| Thickness | 0.024 in |
| Material | Carbon Steel |
| Inside Dia. | 2.981 in |
| O.D. Tolerance Minus | 0.025 in |
| Outside Dia. | 2.625 in |
| O.D. Tolerance Plus | 0 in |
| Weight | 0.0 LB |